812/530-M-P5
Description
812/530-M-P5 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 812/530-M-P5
BDI # 24318056
Features
Height - Millimeter:
140
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
535
Height - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
SL1818/600-E-TB-BR-IR/T-CN/3L
Description
SL1818/600-E-TB-BR-IR/T-CN/3L ; NON RETURNABLE CYLINDRICAL RLR BEARING
Part # SL1818/600-E-TB-BR-IR/T-CN/3L
BDI # 24862797
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
SL1818/600-E-BR-IR/T-CN/3L
Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE
Part # SL1818/600-E-BR-IR/T-CN/3L
BDI # 24861240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-H167C-IR/T-CN/3L
Description
SL1818/600-E-H167C-IR/T-CN/3L ; POR NON RETURNABLE CYL ROLLER BEARING
Part # SL1818/600-E-H167C-IR/T-CN/3L
BDI # 24861978
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No