KA035AR0
Description
KA035AR0 ANGULAR CONTACT BALL BRG ; 3.5" IDX4.0" ODX.25" WIDE OPEN
Part # KDN.KA035AR0
BDI # 21439635
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA035CP0
Description
JA035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4" OD 2SEAL NBR
Part # KDN.JA035CP0
BDI # 22923032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB035CP0
Description
JB035CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 3.5" IDX4.125" OD 2SEAL NBR
Part # KDN.JB035CP0
BDI # 22923059
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JB040XP0
Description
JB040XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 4" IDX4.625" OD 2SEAL NBR
Part # KDN.JB040XP0
BDI # 22923071
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)