KG300AR0
Description
KDN.KG300AR0 ANGULAR CONTACT BALL BRG ; 30"X32"X1"
Part # KG300AR0
BDI # 21579857
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG300CP0
Description
KDN.KG300CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 30" IDX32" OD STEEL OPEN
Part # KG300CP0
BDI # 22925009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD300AR0
Description
KD300AR0 ANGULAR CONTACT BALL BRG ; POR NON RETURNABLE
Part # KD300AR0
BDI # 22924689
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)