FBB22431HK81
Description
FBB22431HK81FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 10434914
BDI # 573216
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558994
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing
ER12
Description
ER12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 10440890
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw
PB22439HHCK81
Description
PB22439HHCK81 PILLOW BLOCK RLR BEARING ; 2-7/16" SHAFT DIA
Part # 10442904
BDI # 579710
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End Cover
Global Part Number GPN:
247108
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F3CL231NC
Description
F3CL231NC FLANGED BLOCK BALL BEARING ; 1-15/16" SHAFT DIA 4-BOLT CI LIP SEAL
Part # 10422590
BDI # 577612
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.781
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Centrik-Lok CL Collar Locking
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4