19631400
Description
19631400 PILOTED FLANGE CARTRIDGE ; 4" M3000 EXPANSION
Part # 19631400
BDI # 659453
19331300
Description
19331300 PILOTED FLANGE ROLLER BEARING ; 3" TYPE E
Part # 19331300
BDI # 659651
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
190
29611108
Description
29611108 FLANGE ROLLER BEARING ; 1-1/2" ME-3000 4-BOLT EXPANSION
Part # 29611108
BDI # 22374507
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
29631308
Description
29631308 FLANGE ROLLER BEARING ; 3-1/2" ME-3000 CART EXPANSION
Part # 29631308
BDI # 22375152
19711200
Description
19711200 FLANGE ROLLER BEARING ; 2" M3000 4-BOLT NON-EXPANSION
Part # 19711200
BDI # 659480
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar