6206ZZE C3
Description
6206ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 30MM BORE 62MM OD 16MM WD POR
Part # 6206ZZEC3
BDI # 664872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264609
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6201 2NSE9 C3
Description
6201-2NSE9C3 ; 6201 2NSE9 C3 DEEP GROOVE BALL BRG
Part # 6201-2NSE9C3
BDI # 664831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6002ZZE C3
Description
6002ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 15MM BORE 32MM OD 9MM WD POR
Part # 6002ZZEC3
BDI # 664688
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264487
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6307 2NSE9 C3
Description
6307-2NSE9C3 ; 6307 2NSE9 C3 DEEP GROOVE BALL BRG
Part # 6307-2NSE9C3
BDI # 665031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6300ZZE C3
Description
6300ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 10MM BORE 35MM OD 11MM WD POR
Part # 6300ZZEC3
BDI # 664997
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264689
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No