8703-88-300
Description
8703-88-300 INSERT BEARING ; 0.75" ID X 1.75" OD
Part # 8703-88-300
BDI # 15092433
3005DSTNTG18
Description
3005DSTNTG18 RADIAL BALL BEARING ; SINGLE SEAL SEMI-GROUND
Part # 3005DSTNTG18
BDI # 795879
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3006DCTNTG18
Description
3006DCTNTG18 RADIAL BALL BEARING ; DOUBLE SEAL SEMI-GROUND
Part # 3006DCTNTG18
BDI # 795880
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3006DSTNTG18
Description
3006DSTNTG18 RADIAL BALL BEARING ; SINGLE SEAL SEMI-GROUND
Part # 3006DSTNTG18
BDI # 795881
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3006FDCTNTG18
Description
3006FDCTNTG18 RADIAL BALL BEARING ; DOUBLE SEAL SEMI-GROUND
Part # 3006FDCTNTG18
BDI # 795882
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No