22319EAE4C3L11 SOLID LUBE
Description
22319EAE4C3L11 SOLID LUBE ; SPHERICAL BEARING SOLID LUBE
Part # 22319EAE4C3L11 SOLID LUBE
BDI # 20080057
6203XX C3E RELUBED W/ AEROSHELL 22
Description
6203XX C3E RELUBED WITH AEROSHELL 22 ; BALL BEARING
Part # 6203XX C3E RELUBED WITH AEROSHELL 22
BDI # 27918443
100BTR10STYNE1DBLP
Description
100BTR10STYNE1DBLP ANG CNTCT BEARING ; UPDATED PART NUMBER WITH LUBE GROOV
Part # 100BTR10STYNE1DBLP
BDI # 24287193
SNP2 3/16
Description
SNP2 3/16 ; SELF LUBE CI PILLOW BLOCK UNIT RHP
Part # SNP2 3/16
BDI # 21918400
NN3012MBKRCC1P4
Description
NN3012MBKRCC1P4 NO LUBE CYL BEARING
Part # NN3012MBKRCC1P4 NO LUBE
BDI # 19373589
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No