NN3034KC1NAP4
Description
NN3034KC1NAP4 CYL RLR BRG ; 170MMX260MMX67MM TAPRD BORE
Part # NN3034KC1NAP4
BDI # 1226152
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453594
Number of Rows of Rollers:
Double Row
NNU4938C1NAP4
Description
NNU4938C1NAP4 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Part # NNU4938C1NAP4
BDI # 25266091
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No