NN3017C1NAP4
Description
NN3017C1NAP4 CYL RLR BRG ; 85MMX130MMX34MM
Part # NN3017C1NAP4
BDI # 1226074
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453560
Number of Rows of Rollers:
Double Row
NN3016KC9NAP4
Description
NN3016KC9NAP4 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX34MM
Part # NN3016KC9NAP4
BDI # 1226069
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453558
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453225
Number of Rows of Rollers:
Single Row
N1009HSCS08P4
Description
N1009HSCS08P4 CYL RLR BRG ; NON RETURNABLE 45MMX75MMX16MM
Part # N1009HSCS08P4
BDI # 1224167
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN:
453223
Number of Rows of Rollers:
Single Row
NN3013KC1NAP4
Description
NN3013KC1NAP4 CYL RLR BRG ; 65MMX100MMX26MM TAPRD BORE
Part # NN3013KC1NAP4
BDI # 1226048
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453546
Number of Rows of Rollers:
Double Row