MX-W22226EALLKW33C3
Description
MX-W22226EALLKW33C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE 130MM ID 230MM OD 84MM WD
Part # MX-W22226EALLKW33C3
BDI # 25266991
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22217EALLKW33C3
Description
MX-W22217EALLKW33C3 SPHR RLR BRG ; 85MMX150MMX51.5MM
Part # MX-W22217EALLKW33C3
BDI # 17148360
W22215EALLW33C3
Description
W22215EALLW33C3 SPHR RLR BRG ; 75MMX130MMX31MM RND BORE
Part # W22215EALLW33C3
BDI # 17148157
MX-W22211EALLKW33C3
Description
MX-W22211EALLKW33C3 SPHR RLR BRG ; 55MMX100MMX40MM TAPRD BORE
Part # MX-W22211EALLKW33C3
BDI # 17148348
W22211EALLW33C3
Description
W22211EALLW33C3 SPHR RLR BRG ; 55MMX100MMX25MM
Part # W22211EALLW33C3
BDI # 21452000