S8607-88-300
Description
S8607-88-300 DEEP GROOVE BALL BEARING ; 1-1/4" BORE 2.56" OD 3/4" WD W/SNAP RING
Part # S8607-88-300
BDI # 22322752
LM300811
Description
PER.LM300811 TAPERED ROLLER BEARING CUP ; 2.6762" ODX0.5315" WD
Part # LM300811(S)
BDI # 22290516
6203-2RLDNR12
Description
PER.6203-2RLDNR12 DEEP GROOVE BALL BRG ; 19.05MM IDX40MM ODX12MM W
Part # 6203-2RLD-NR-12(S)
BDI # 22251835
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6203-ZZD-NR
Description
6203-ZZD-NR RADIAL BALL BEARING ; POR 17MM ID X 40MM OD X 12MM W 2 SHIELD
Part # 6203-ZZD-NR
BDI # 22251671
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes