608-2RSP-3123-C3
Description
PER.608-2RSP-3123-C3 DG BALL BEARNG ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS
Part # 608-2RSP-3123-C3(S)
BDI # 22251212
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.01
Other Features:
Deep Groove | Standard Torque
Inch - Metric:
Inch
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202-2RS-10
Description
62022RS10 SINGLE ROW BALL BEARING ; POR 15MM BORE 35MM OD 11MM WD SR 2 SEALS
Part # 6202-2RS-10
BDI # 21454053
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6200-2RS
Description
6200-2RS SINGLE ROW BALL BEARING ; POR 10MM X 30MM X 9MM 2 SEALS
Part # 6200-2RS
BDI # 21453811
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268409
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205-2RLD-14-C3
Description
6205-2RLD-14-C3 BALL BEARING ; POR 25MM ID 52MM OD 15MM WD 2SEALS
Part # 6205-2RLD-14-C3
BDI # 25199677
6304-2RS
Description
6304-2RS SINGLE ROW BALL BEARING ; POR 20MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6304-2RS
BDI # 21453874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268607
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No