Page 1 of 5

Next

Compare

COMPARE

E2B203

Description
E2B203 PILLOW BLOCK BEARING

PRECISION PULLEY

Part # E2B203

BDI # 21455583

Features

Inch - Metric: Inch
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron

Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

E2B215

Description
E2B215 PILLOW BLOCK BEARING ; ROLLER TYPE 2 15/16" SHAFT DIA

PRECISION PULLEY

Part # E2B215

BDI # 21455585

Features

Inch - Metric: Inch
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron

Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 79.4
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

E4B407

Description
E4B407 ROLLER BEARING PILLOW BLOCK ; 4.4375IN BORE TYPE E 4 BOLT

PRECISION PULLEY

Part # E4B407

BDI # 23154432

Features

Inch - Metric: Inch
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.2
Housing Material: Cast Iron

Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 120.65
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

P2B-PSCM-103

Description
P2B-PSCM-103 ROLLER BEARING PILLOW BLOCK ; 1.1875IN BORE P2B-PSCM-103

PRECISION PULLEY

Part # 606200C

BDI # 23178940

Price Inventory : Available to order
Loading Price
QTY

COMPARE

P2B-PSCM-111

Description
P2B-PSCM-111 ROLLER BEARING PILLOW BLOCK ; 1.6875IN BORE P2B-PSCM-111

PRECISION PULLEY

Part # 606202C

BDI # 23178944

Price Inventory : Available to order
Loading Price
QTY