CRBC 1 1/2
Description
CRBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH
Part # CRBC11/2
BDI # 794685
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Center Thrust Ring | Contact Lip Seals
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot | Adjustable
RBC 1 1/2
Description
RBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH
Part # RBC11/2
BDI # 795018
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Center Thrust Ring | Contact Lip Seals
FTR 1 1/2
Description
FTR 1 1/2 TRACK ROLLER ; 1.5" RLR DIA BALL BEARING
Part # FTR11/2
BDI # 23207631
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Roller Width - Millimeter:
30.175
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot