LRJA2.1/2J
Description
LRJA2.1/2J CYLINDRICAL ROLLER BEARING ; 2-1/2" BOREX5" OD 15/16" W 1-ROW
Part # LRJA2.1/2J
BDI # 1190247
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454098
Number of Rows of Rollers:
Single Row
LRJ2J
Description
LRJ2J CYLINDRICAL ROLLER BEARING ; 2" BOREX4" OD 13/16" W 1-ROW
Part # LRJ2J
BDI # 1190224
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454085
Number of Rows of Rollers:
Single Row
LRJ7/8J
Description
LRJ7/8J CYLINDRICAL ROLLER BEARING ; 7/8" BOREX2" OD 9/16" W 1-ROW
Part # LRJ7/8J
BDI # 1190238
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454090
Number of Rows of Rollers:
Single Row
LRJ2.1/4J
Description
LRJ2.1/4J CYLINDRICAL ROLLER BEARING ; 2-1/4" BOREX4-1/2" OD 7/8" W 1-ROW
Part # LRJ2.1/4J
BDI # 1190222
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454083
Number of Rows of Rollers:
Single Row
XLRJ4.1/4M
Description
XLRJ4.1/4M CYLINDRICAL ROLLER BEARING ; 4-1/4" BOREX6" ODX7/8" W
Part # XLRJ4.1/4M
BDI # 1196851
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
454167
Number of Rows of Rollers:
Single Row