Page 1 of 34

Next

Compare
LRJA2.1/2J

COMPARE

LRJA2.1/2J

Description
LRJA2.1/2J CYLINDRICAL ROLLER BEARING ; 2-1/2" BOREX5" OD 15/16" W 1-ROW

RHP BEARING

Part # LRJA2.1/2J

BDI # 1190247

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454098
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ2J

COMPARE

LRJ2J

Description
LRJ2J CYLINDRICAL ROLLER BEARING ; 2" BOREX4" OD 13/16" W 1-ROW

RHP BEARING

Part # LRJ2J

BDI # 1190224

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454085
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ7/8J

COMPARE

LRJ7/8J

Description
LRJ7/8J CYLINDRICAL ROLLER BEARING ; 7/8" BOREX2" OD 9/16" W 1-ROW

RHP BEARING

Part # LRJ7/8J

BDI # 1190238

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454090
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ2.1/4J

COMPARE

LRJ2.1/4J

Description
LRJ2.1/4J CYLINDRICAL ROLLER BEARING ; 2-1/4" BOREX4-1/2" OD 7/8" W 1-ROW

RHP BEARING

Part # LRJ2.1/4J

BDI # 1190222

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454083
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
XLRJ4.1/4M

COMPARE

XLRJ4.1/4M

Description
XLRJ4.1/4M CYLINDRICAL ROLLER BEARING ; 4-1/4" BOREX6" ODX7/8" W

RHP BEARING

Part # XLRJ4.1/4M

BDI # 1196851

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN: 454167
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY