3210B-2ZNRTNC3

COMPARE

3210B-2ZNRTNC3

Description
3210B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

RHP BEARING

Part # 3210B-2ZNRTNC3

BDI # 15074758

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY