MJT4.1/2M
Description
MJT4.1/2M ANGULAR CONTACT BALL BEARING ; 4-1/2" BOREX9-3/8" ODX2" 1-ROW
Part # MJT4.1/2M
BDI # 1190984
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255108
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT8.1/2M
Description
LJT8.1/2M ANGULAR CONTACT BALL BEARING ; 8-1/2" BOREX14" ODX2" 1-ROW
Part # LJT8.1/2M
BDI # 1190114
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255068
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ316J
Description
NJ316J CYLINDRICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # NJ316J
BDI # 24665707
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring