Page 1 of 42

Next

Compare
MRJ1.3/4J

COMPARE

MRJ1.3/4J

Description
MRJ1.3/4J CYLINDRICAL ROLLER BEARING ; 1-3/4" BOREX4-1/4" ODX1-1/16" W

RHP BEARING

Part # MRJ1.3/4J

BDI # 1191095

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454120
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LJT1.1/4M

COMPARE

LJT1.1/4M

Description
LJT1.1/4M ANGULAR CONTACT BALL BEARING ; 1-1/4" BOREX2-3/4" ODX11/16" 1-ROW

RHP BEARING

Part # LJT1.1/4M

BDI # 1190089

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255040
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT1.1/8M

COMPARE

LJT1.1/8M

Description
LJT1.1/8M ANGULAR CONTACT BALL BEARING ; 1-1/8" BOREX2-1/2" ODX5/8" 1-ROW

RHP BEARING

Part # LJT1.1/8M

BDI # 1190090

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255013
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT2M

COMPARE

LJT2M

Description
LJT2M ANGULAR CONTACT BALL BEARING ; 2" BOREX4" ODX13/16" 1-ROW

RHP BEARING

Part # LJT2M

BDI # 1190097

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255048
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT2.1/4M

COMPARE

LJT2.1/4M

Description
LJT2.1/4M ANGULAR CONTACT BALL BEARING ; 2-1/4" BOREX4-1/2" ODX7/8" 1-ROW

RHP BEARING

Part # LJT2.1/4M

BDI # 1190096

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255021
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY