GE-300-TXA-2LS
Description
GE-300-TXA-2LS SPHERICAL PLAIN BEARING (SMARTCATALOG)
Part # GE-300-TXA-2LS
BDI # 26318054
6260-M
Description
6260-M RADIAL BALL BEARING ; 300MM ID 540MM OD 85MM WD
Part # 6260-M
BDI # 26337593
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85.014
Other Features:
Deep Groove | Through Hardened Steel Race Material
Inch - Metric:
Inch
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
24160-CCK3W33
Description
24160-CCK3W33 SPHERICAL ROLLER BEARING ; 300MM ID 500MM OD 200MM WD
Part # 24160-CCK3W33
BDI # 26337530
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23160-B MB
Description
23160-B MB SPHERICAL ROLLER BEARING ; 300MM ID 500MM OD 160MM WD
Part # 23160-B MB
BDI # 27452626
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing