NNF 5030 ADA-2LSV
Description
NNF 5030 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5030 ADA-2LSV
BDI # 1268950
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566533
Number of Rows of Rollers:
Double Row
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
40 Degree | 35 Degree
Other Features:
Double Row Thrust Pack | Angular Contact
Cage Material:
Phenolic | Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Solid Oil Lubricant
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24130 CCK30/C2LW33VG004
Description
24130 CCK30/C2LW33VG004 SPHR ROLLER BRG ; 150MM ID 250MM OD 110MM WIDTH OPEN
Part # 24130 CCK30/C2LW33VG004
BDI # 18489652
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring