NNF 5034 ADA-2LSV
Description
NNF 5034 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5034 ADA-2LSV
BDI # 1268501
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566621
Number of Rows of Rollers:
Double Row
NNF 5030 ADA-2LSV
Description
NNF 5030 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5030 ADA-2LSV
BDI # 1268950
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566533
Number of Rows of Rollers:
Double Row
NU 2334 ECML/L4BC3
Description
NU 2334 ECML/L4BC3 CYLINDRICAL RLR BRG ; 170MM IDX360MM ODX120MM W SINGLE ROW
Part # NU 2334 ECML/L4BC3
BDI # 22739223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455628
Number of Rows of Rollers:
Single Row
NU 2332 ECML/C3
Description
NU 2332 ECML/C3 CYLINDRICAL RLR BRG
Part # NU 2332 ECML/C3
BDI # 1264873
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No