Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Labyrinth Seals
KRV 35 PP
Description
KRV 35 PP CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # KRV 35 PP
BDI # 1417273
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | 3 Stage Sealing
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement
NUKR 35 A
Description
NUKR 35 A CAM FOLLOWER BRG ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # NUKR 35 A
BDI # 1415555
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Labyrinth Seals
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | 3 Stage Sealing