Page 1 of 2

Next

Compare
KRV 19 PP

COMPARE

KRV 19 PP

Description
KRV 19 PP CAM FOLLOWER BRG

SKF

Part # KRV 19 PP

BDI # 1417324

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 19

COMPARE

KR 19

Description
KR 19 CAM FOLLOWER BRG ; STUD 0.748" DIA CROWNED SURFACE STUD

SKF

Part # KR 19

BDI # 1419610

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals

Price Inventory : Available to order
Loading Price
QTY
KR 19 PP

COMPARE

KR 19 PP

Description
KR 19 PP CAM FOLLOWER BRG

SKF

Part # KR 19 PP

BDI # 1417322

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 19 PPXA

COMPARE

KR 19 PPXA

Description
NOT AVAILABLE IN US

SKF

Part # KR 19 PPXA

BDI # 1417323

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 19 PPSKA

COMPARE

KR 19 PPSKA

Description
NOT AVAILABLE IN US

SKF

Part # KR 19 PPSKA

BDI # 1261828

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY