Page 1 of 2

Next

Compare
KR 22

COMPARE

KR 22

Description
KR 22 NEEDLE ROLLER BEARING

SKF

Part # KR 22

BDI # 1481022

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Gap Seals

Price Inventory : Available to order
Loading Price
QTY
KR 22 PPX

COMPARE

KR 22 PPX

Description
KR 22 PPX CAM FOLLOWER BRG

SKF

Part # KR 22 PPX

BDI # 1417310

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV 22 PP

COMPARE

KRV 22 PP

Description
KRV 22 PP CAM FOLLOWER BRG

SKF

Part # KRV 22 PP

BDI # 1417312

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRE 22 PP

COMPARE

KRE 22 PP

Description
KRE 22 PP CAM FOLLOWER BRG

SKF

Part # KRE 22 PP

BDI # 1417326

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 22 PP

COMPARE

KR 22 PP

Description
KR 22 PP NEEDLE ROLLER BEARING

SKF

Part # KR 22 PP

BDI # 1422901

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY