6204-2RS1/C3/LT20
Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE
Part # 6204-2RS1/C3/LT20
BDI # 24556759
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
CTB012SS-900 SOLID LUBE
Description
CTB012SS-900 SOLID LUBE PLW BLK BRG
Part # CTB012SS-900 SOLID LUBE
BDI # 24627849
6305/C3 W/SMARTLUBE
Description
6305/C3 W/SMARTLUBE DEEP GROOVE BEARING
Part # 6305/C3 W/SMARTLUBE
BDI # 21540052
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6013-2RS1NR/C3W64
Description
6013-2RS1NR/C3W64 BALL BEARING ; 2 SEALS SNAPRING & C3 SOLID LUBE
Part # 6013-2RS1NR/C3W64
BDI # 1255387
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
24156CC/W33VE226
Description
24156CC/W33VE226 SPHERICAL ROLLER BRG ; LUBE GROOVE AND HOLES ON INNER RACE
Part # 24156CC/W33VE226
BDI # 28403692