452D-2
Description
452D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-1/4" OD 2-1/8" WID
Part # 452D-2
BDI # 1343400
Features
Component:
Double Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648785
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
452
5316WBR
Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD
Part # 5316WBR
BDI # 1346199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255378
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)