15250B-2
Description
15250B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/2" OD 5/8" WD
Part # 15250B-2
BDI # 1310989
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
67.361
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Flange Outside Diameter - Inch:
2.652
Outside Diameter - Millimeter:
63.5
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649548
Precision Class:
Standard
Basic Number:
15250B
22215KEJW33C3
Description
22215KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE
Part # 22215KEJW33C3
BDI # 1424212
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM48511A-2
Description
LM48511A-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 2-9/16" OD 0.67" WD
Part # LM48511A-2
BDI # 1364546
Features
Component:
Cup
Width - Millimeter:
17.018
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
646081
Precision Class:
Standard
Width - Inch:
0.67
Basic Number:
LM48511A
7312WN
Description
7312WN ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 31MM WD
Part # 7312WN
BDI # 1350534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
2520-2
Description
2520-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 4 OD
Part # 2520-2
BDI # 1328507
Features
Component:
Cup
Width - Millimeter:
20.65
Inch - Metric:
Inch
Outside Diameter - Inch:
2.615
Outside Diameter - Millimeter:
66.421
Global Part Number GPN:
648546
Precision Class:
Standard
Width - Inch:
0.813
Basic Number:
2520