50JTE225 CB319 R3
Description
50JTE225 CB319 R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # 50JTE225 CB319 R3
BDI # 1345700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.99
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
E-1927-B
Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW
Part # E-1927-B
BDI # 1354339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
160RYL1467W30BC4
Description
160RYL1467W30BC4 CYLIND ROLLER BRG ; 160MMX230MMX168MM
Part # 160RYL1467W30BC4
BDI # 1311131
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
HM124618XD-2
Description
HM124618XD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # HM124618XD-2
BDI # 1358009
Features
Component:
Double Cup
Width - Millimeter:
142.875
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
649991
Precision Class:
Standard
Width - Inch:
5.625
Basic Number:
HM124618XD
HM133413XD-2
Description
HM133413XD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 8-12 OD
Part # HM133413XD-2
BDI # 1358217
Features
Component:
Double Cup
Width - Millimeter:
159.995
Inch - Metric:
Inch
Outside Diameter - Inch:
9.838
Outside Diameter - Millimeter:
249.885
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646201
Precision Class:
Standard
Width - Inch:
6.299
Basic Number:
HM133413XD