854D-2
Description
854D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4" WID
Part # 854D-2
BDI # 1351849
Features
Component:
Double Cup
Width - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647047
Precision Class:
Standard
Width - Inch:
4
Basic Number:
854
834D-2
Description
834D-2 TAPERED ROLLER BEARING CUP ; DOUBLE PRECISION 6.755" OD 3-15/16" WID
Part # 834D-2
BDI # 1351758
Features
Component:
Double Cup
Width - Millimeter:
100.025
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645794
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
834
99101D-2
Description
99101D-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 8-12 OD
Part # 99101D-2
BDI # 1353194
Features
Component:
Double Cup
Width - Millimeter:
114.3
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649596
Precision Class:
Standard
Width - Inch:
4.5
Basic Number:
99101
2MMV9124HX QUL
Description
2MMV9124HX CR QUL PRECISION BALL BEARING ; 4.72IN ID 7.08IN OD 2.2IN WD
Part # 2MMV9124HX QUL
BDI # 21489963
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9124WI QUL
Description
2MM9124WI QUL PRECISION BALL BEARING ; QUAD 120MM BORE 180MM OD 112MM WD AC
Part # 2MM9124WI QUL
BDI # 25019091
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring