9101KDD
Description
9101KDD DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD
Part # 9101KDD
BDI # 1352237
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1597
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6000-ZZ-NR
Description
6000-ZZ-NR DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD 2 SHIELD SR
Part # 6000-ZZ-NR
BDI # 21956950
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6200-2RS
Description
6200-2RS DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM WD 2 SEALS
Part # 6200-2RS
BDI # 1424814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1576
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S1PP7
Description
S1PP7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD .196" WD
Part # S1PP7
BDI # 1371896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1708
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No