23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LSE1000BXHATL
Description
LSE1000BXHATL CYL RLR BEARING HOUSING ; NON RETURNABLE EXPANSION
Part # LSE1000BXHATL
BDI # 20347935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
M757447D-90037
Description
M757447D-90037 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M757447D-90037
BDI # 1366510
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.246
Outside Diameter - Millimeter:
438.048
Bore - Millimeter:
304.648
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty
Global Part Number GPN:
660628
Assembly Components:
M757447D (1) | M757410 (2) | M757410EA (1)
Basic Number:
M757447
Precision Class:
Standard
300ARXSL1845W47W212C4
Description
300ARXSL1845W47W212C4 CYL RLR BRG ; NON RETURNABLE
Part # 300ARXSL1845W47W212C4
BDI # 24619572
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
24056KEJW33C3
Description
24056KEJW33C3 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD STEEL CAGE
Part # 24056KEJW33C3
BDI # 21965891
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing