M270749DW-902H1 REPAIR
Description
M270749DW-902H1 REPAIR BEARING ; TAPERED ROLLER
Part # M270749DW-902H1 REPAIR
BDI # 21941804
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
447.675
Bore - Inch:
17.625
Precision Class:
Standard
Basic Number:
M270749DW
EE243196-90096
Description
EE243196-90096 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Part # EE243196-90096
BDI # 1354935
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
649.199
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Flange Outside Diameter - Inch:
25.559
Outside Diameter - Millimeter:
634.873
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656255
Assembly Components:
EE243196 (1) | 243250-B (1)
Precision Class:
Standard
EE542220-90050
Description
EE542220-90050 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # EE542220-90050
BDI # 1355309
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
558.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
654876
Assembly Components:
EE542220 (2) | 542291CD (1) | X2S-542220 (1)
Basic Number:
EE542220
Precision Class:
Standard
T20751-90010
Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT
Part # T20751-90010
BDI # 1373753
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer
23272YMBW33W45AW84
Description
23272YMBW33W45AW84 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 23272YMBW33W45AW84
BDI # 1318730
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing