M272749DW-902A7
Description
M272749DW-902A7 TAPERED ROLLER BRG ASSY ; FOUR ROW 24-36 OD
Part # M272749DW-90063
BDI # 1366176
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Outside Diameter - Millimeter:
679.45
Bore - Millimeter:
479.425
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
661864
Assembly Components:
M272749DW (1) | M272710 (2) | M272710EA (1)
Basic Number:
M272749
Precision Class:
Standard
L476549-902A2
Description
L476549-902A2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # L476549-902A2
BDI # 1362833
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
659283
Assembly Components:
L476549 (2) | L476510CD (1) | L476549XA (1)
Basic Number:
L476549
Precision Class:
Standard
L476549-902A1
Description
L476549-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # L476549-902A1
BDI # 1362832
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657948
Assembly Components:
L476549 (2) | L476510CD (1) | L476549XA (1)
Basic Number:
L476549
Precision Class:
Standard
NJ1096EMAWEW45AW50AC3
Description
NJ1096EMAWEW45AW50AC3 CYL RLR BRG
Part # NJ1096EMAWEW45AW50AC3
BDI # 21564568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
L476549-90010
Description
L476549-90010 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # L476549-90010
BDI # 1362829
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659004
Assembly Components:
L476549 (1) | L476510 (1)
Basic Number:
L476549
Precision Class:
Standard