22218EJW33C3FVSL528
Description
22218EJW33C3FVSL528 SPHR RLR BRG ; FOOD GRADE SOLID LUBE
Part # 22218EJW33C3FVSL528
BDI # 28621574
22217EJW33C3FVSL528
Description
22217EJW33C3FVSL528 SPHR RLR BRG ; FOOD GRADE SOLID LUBE
Part # 22217EJW33C3FVSL528
BDI # 28621575
22220EJW33C3FVSL528
Description
22220EJW33C3FVSL528 SPHR RLR BRG ; FOOD GRADE SOLID LUBE
Part # 22220EJW33C3FVSL528
BDI # 28621586
22312EJW33C3 SOLID LUBED
Description
22312EJW33C3 SOLID LUBED ; SPHERICAL ROLLER BEARING
Part # 22312EJW33C3 SOLID LUBED
BDI # 21468511
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218EJW33C3 D1SLA
Description
22218EJW33C3 D1SLA SPHERICAL BEARING ; MODIFICATION WITH SOLID LUBE
Part # 22218EJW33C3 D1SLA
BDI # 28253222