6012 ZZ/C3 PRX
Description
6012 ZZ/C3 PRX DEEP GROOVE BALL BEARING ; 60MMX95MMX18MM DBL SHIELD RADIAL
Part # 2101068033
BDI # 21434940
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6207-ZZ/C3 PRX
Description
6207-ZZ/C3 PRX DEEP GROOVE BALL BEARING ; SR 35MM IDX72MM ODX17MM WD 2 SHLD
Part # 2101070791
BDI # 21435106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Radial | Polyrex EM Grease | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1638 2RS PRX
Description
1638 2RS PRX DEEP GROOVE BALL BEARING ; 0.750INX2INX0.562IN 2 SEALED RADIAL
Part # 2101055714
BDI # 21434609
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Radial | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SBFL208-24G
Description
SBFL208-24G FLANGE BLOCK BEARING ; SET SCREW LOCK 2 BOLT 1.5IN BORE
Part # 2101094785
BDI # 21436104
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2