30314
Description
30314 TAPERED ROLLER BEARING ; 70MM ID X 150MM OD X 38MM WD
Part # 2101061186
BDI # 22351196
AXK75100
Description
AXK75100 NEEDLE ROLLER THRUST BEARING ; ASSEMBLY 75MM ID X 100MM OD X 4MM WD
Part # 2101077771
BDI # 21435431
Features
Height - Millimeter:
4
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA6681 BULK
Description
NTA6681 BULK NEEDLE ROLLER BEARING ; 4.125 ID X 5.062 OD X 0.125IN WD 10/PK
Part # 2101090285
BDI # 22360146
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing