SS6204 2RS FM222
Description
SS6204 2RS FM222 DEEP GRV BALL BEARING ; 20MM STAINLESS STEEL 2 SEALS SINGLE ROW
Part # 2101097168
BDI # 21436008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6007 2RS BS NS2
Description
SS6007 2RS BS NS2 DEEP GRV BALL BEARING ; 35MM STAINLESS STEEL 2 SEALS SINGLE ROW
Part # 2101096883
BDI # 21436131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6203 2RS FM222 BULK
Description
SS6203 2RS FM222 BULK DEEP GRV BALL BRG ; 17MM STAINLESS STEEL 2 SEALS SINGLE ROW
Part # 2101097148
BDI # 21436004
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006-2RS/C3 PRX BULK
Description
6006-2RS/C3 PRX BULK BALL BEARING ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 2101067647
BDI # 21452988
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6201 2RS FM222 BULK
Description
SS6201 2RS FM222 BULK DEEP G BALL BRG ; 2 RUBBER SEALS STAINLESS STEEL
Part # 2101097105
BDI # 27887221