B1-13

COMPARE

B1-13

Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS

W. M. BERG

Part # 10567071

BDI # 21463897

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | 0.281" Maximum Width
Cage Material: Stainless Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY