6009-2RS1
Description
6009-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 75MM OD 16MM WD
Part # 6009-2RS1
BDI # 1415370
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3084
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304-2RSH
Description
6304-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6304-2RSH
BDI # 1416589
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61900-2Z
Description
61900-2Z DEEP GROOVE BALL BRG ; 10MM BORE 22MM OD 6MM WD SR 2 MTL SHLD
Part # 61900-2Z
BDI # 1420884
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2171
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002-2RSH
Description
6002-2RSH DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 SEALS
Part # 6002-2RSH
BDI # 1417424
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6212-2RS1
Description
6212-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 6212-2RS1
BDI # 1416257
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2999
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No