5308 ZZ/C3
Description
5308 ZZ/C3 ANGULAR CONTACT BALL BEARING ; 40MM ID X 90MM OD X 36.5MM WD
Part # 2101066531
BDI # 21434834
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)