2204 E-2RS1TN9/C3
Description
2204 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; 20MMX47MMX18MM
Part # 2204 E-2RS1TN9/C3
BDI # 1246317
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing