2780-2
Description
2780-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/16" BORE 1.01" WD
Part # 2780-2
BDI # 1329646
Features
Component:
Cone
Width - Millimeter:
25.654
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650080
Precision Class:
Standard
Basic Number:
2780
F2B-SCEZ-108-PCR
Description
F2B-SCEZ-108-PCR; 127530 ; FLANGED BLK BALL BRG 1-1/2" BORE
Part # 127530
BDI # 259612
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
550444
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JLM704610-2
Description
JLM704610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 84MM OD 17.5MM WD
Part # JLM704610-2
BDI # 1360576
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
84
Other Features:
Light Medium Duty
Global Part Number GPN:
647043
Precision Class:
Standard
Basic Number:
JLM704610
RAK1 3/8
Description
RAK1 3/8 PILLOW BLK BRG UNIT ; 1-3/8" BORE 1-13/16" BASE-CTR HGT 2 HOLE
Part # RAK1 3/8
BDI # 1371369
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Other Features:
Single Row | Low Base
Global Part Number GPN:
520423
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2