6203 2ZJEM
Description
6203 2ZJEM DEEP GROOVE BALL BRG ; SR 17MMX40MMX12MM 2 METAL SHIELDS
Part # 6203 2ZJEM
BDI # 21480055
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204 A-2Z/C3
Description
3204 A-2Z/C3 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2Z/C3
BDI # 1250274
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258109
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6206 2ZJEM
Description
6206 2ZJEM DEEP GROOVE BALL BRG ; SR 30MMX62MMX16MM 2 METAL SHIELDS
Part # 6206 2ZJEM
BDI # 21480020
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2817
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZZC4
Description
6205ZZC4 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC4
BDI # 1206494
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BEARING ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No