6314-2Z/C3GJN
Description
6314-2Z/C3GJN DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD SR 2 MTL SHL
Part # 6314-2Z/C3GJN
BDI # 1417211
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6010 2ZJEM
Description
6010 2ZJEM DEEP GROOVE BALL BRG ; SR 50MMX80MMX16MM 2 METAL SHIELD
Part # 6010 2ZJEM
BDI # 21479999
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
303KDD
Description
303KDD DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD
Part # 303KDD
BDI # 1336449
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1442
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6010-2Z
Description
6010-2Z DEEP GROOVE BALL BRG ; 50MMX80MMX16MM SR 2 MTL SHLD
Part # 6010-2Z
BDI # 1415672
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3054
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
208KDD
Description
208KDD DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # 208KDD
BDI # 1312152
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1325
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No