7213PJDTDF-H701
Description
7213PJDTDF-H701 ANG CONTACT BALL BRG ; 65MMX120MMX46MM
Part # 7213PJDTDF-H701
BDI # 18294478
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Cage Material:
Steel
Internal Clearance:
CB
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)
MM9310WI 2H QUH
Description
MM9310WI 2H QUH PRECISION BALL BEARING ; EA = PAA/SET 1-1/2" ID 2.835" OD
Part # MM9310WI 2H QUH
BDI # 1425528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring