MM214KCR
Description
MM214KCR PRECISION BALL BEARING ; 70MM ID 125MM OD 24MM WD
Part # MM214K
BDI # 1366757
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
B71926-E-2RSD-T-P4S-UL
Description
B71926-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71926-E-2RSD-T-P4S-UL
BDI # 21856841
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM9120WICRDUL
Description
2MM9120WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 100MM BORE 150MM OD
Part # 2MM9120WI DUL
BDI # 1334183
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7040 CD/P4ADGA
Description
7040 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7040 CD/P4ADGA
BDI # 1264528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7024 CD/P4ADGG155
Description
7024 CD/P4ADGG155 ANG CONTACT BALL BRG ; 120MM IDX180MM ODX28MM W 15DEG
Part # 7024 CD/P4ADGG155
BDI # 22496210
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring