CFE 2 1/2 SB
Description
CFE 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2240212000
BDI # 344059
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20417
CCFE 2 1/2 SB
Description
CCFE 2 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2241212000
BDI # 343913
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20350
YR-2-1/2-XC
Description
YR-2-1/2-XC NEEDLE BRG CAM FOLLOWER ; YOKE TYPE CROWNED SEALED
Part # YR-2-1/2-XC
BDI # 841506
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement
Global Part Number GPN:
589224