15244-2
Description
15244-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 5/8" WD
Part # 15244-2
BDI # 1310979
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
647965
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15244
41286-2
Description
41286-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.859" OD 11/16" WD
Part # 41286-2
BDI # 1342098
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Outside Diameter - Millimeter:
72.619
Global Part Number GPN:
646954
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
41286
5206SBZZ
Description
5206SBZZ ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 27MM WD
Part # 5206SBZZ
BDI # 662818
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256131
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
41126-2
Description
41126-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.955" WD
Part # 41126-2
BDI # 1342070
Features
Component:
Cone
Width - Millimeter:
24.257
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
645971
Precision Class:
Standard
Width - Inch:
0.955
Basic Number:
41126
MR 36 SS
Description
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # 5453630000
BDI # 347264
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23095
Self Aligning:
No